New Wood Pallet - 48 x 48"

Designed to hold up to four 55-gallon drums.
  • Tough, durable wood.
  • Stackable, reusable.
  • Double stringer provides added strength.
  • 2-way forklift access.
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET IN STOCK
SHIPS TODAY
5 10 20+
H-1125 New Wood 48 x 48" 3,500 2-way 52 lbs. $54 $53 $51  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Stringers (4): 1 1/8 - 1 1/2 x 3 1/2 x 48"
  • Boards:
    • Deck (5): 1/2 x 3 1/2 x 48"
    • Bottom (2): 1/2 x 3 1/2 x 48"
    • Deck Lead (2): 1/2 x 3 1/2 x 48"
    • Bottom Lead (2): 1/2 x 3 1/2 x 48"
  • Additional dimensions in the Instructions.
CAPACITY:                                           
  • Weight capacity in the chart refers to fork capacity. 
  • Capacity is based on evenly distributed loads.
  • Floor: 6,760 lbs                                         
SPECIFICATIONS:
  • Not heat treated for international shipments. Use H-1629.
  • Not fumigated.
WEIGHT:
  • Pallet weight may vary based on moisture content and species of wood.
STYLE:  
  • Fork openings are on the width side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:02:10 AM; USWEB13