Downtown Executive Office Desk with Straight Front - 66 x 30", Gray

Modern look paired with classic durability. Perfect for the corner office.
  • 1 1/4" thick laminate top with beveled edges and silver trim. 2 cable grommets. 30" height.
  • Fully-enclosed design with locking pedestal files.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11242GR Desk w/ Straight Front 66 x 30" 270 $1,270 $1,245  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 66 1/8 x 29 1/2 x 29 7/8" (L x W x H)
  • Drawers (Inside): 12 3/16 x 19" (W x D)
  • Grommet Hole (Diameter): 2 3/8"
  • Guest Knee Space (Depth): 10 1/8"
THICKNESS:
  • Modesty Panel: 5/8"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Drawers have full extension ball bearing slides.
  • File drawers accommodate letter or legal files.
  • Pedestals are keyed differently.
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Box Drawer: 15 lbs evenly distributed
  • File Drawer: 35 lbs evenly distributed
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:11:07 AM; USWEB28