3M Nano-Lok Retractable Webbing Lanyard with Snap Hook

CLASS 1

Giant hook facilitates single-hand operation. Smooth cam action.
  • Use on scissor lifts, cherry pickers and lift trucks.
  • Steel snap hook. Thermoplastic housing.
  • Swiveling anchor prevents webbing from twisting.
  • Use with Safety Harnesses and Anchors.

    Snap Hook
      SNAP HOOK
      Attaches to harnesses and anchor points.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION LENGTH
(FT.)
MAX. LOAD
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-11196 Snap Hook 6 420 4 $360 $355 $350  ADD
MODEL NUMBER: 
  • 3M: 3100521
MATERIAL: 
  • Dyneema® Fiber & Polyester Webbing
STYLE: 
  • Hook: Snap with Swivel Hook Carabiner
USAGE: 
  • Fall indicator will break open if unit has seen a fall. 
  • One fall requires the unit to be removed from service. 
  • Not repairable. 
  • Inspection numbers available via RFID embedded in lanyard. 
  • For industrial and occupational use only. 
SPECIFICATIONS:
  • Meets:
    • ANSI Z359.14 Class 1 Standards 
    • OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:43:39 PM; USWEB25