2-Digit Take-A-Number System - Wired

Reduce waiting time and improve customer service.
  • LED display counts 00-99.
  • 2-Digit Ticket Rolls sold separately.

    Includes:
    • (1) Large 5" numeric LED display
    • (1) Countertop stand
    • (1) Ticket dispenser
    • (1) Take-A-Number sign
    • (3) Push buttons
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1119 2-Digit Wired System 1 $595 $572  ADD
DIMENSIONS:
  • Display: 12 x 9 3/4 x 2 1/8"
  • Sign: 14 x 8 3/8"
  • Dispenser Stand:
    • Pole: 11" tall x 1/2" square
    • Base: 3 1/2 x 4 7/8"
INCLUDES:
  • 12 V Transformer
  • 100' Wire
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2051 Additional Wireless Remote
  • H-4696 Wireless Remote Kit for Take-A-Number Systems
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:24:02 AM; USWEB25