Mobile Tilting Desk

Top tilts down for lectures and up for desk work.
  • Sleek laminate work surface. Built-in paper stop.
  • Easy pneumatic lift lever adjusts height from 29 to 45".
  • Sturdy aluminum frame. 4 swivel casters: 2 locking.
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11175BL 24 x 20" 29-45" 35 28 $285 $275  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/2 - 45"
  • Base: 27 1/4 x 22 1/2" (W x D)
  • Casters: 1 3/4 x 2 1/2" (W x Diam)
THICKNESS:
  • Desktop (With Beveled Edge): 1"
MATERIAL:
  • Desktop:
    • Core: MDF
    • Top/Edges: PVC (Polyvinyl Chloride)
USAGE:
  • Do not raise with more than 20 lbs on top.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11458 Casters for Sit/Stand Mobile Desk - 2 1/2 x 1 3/4"
  • H-4832 Glides for Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:48:20 PM; USWEB31