Cast Iron In-Line Fitting - Joining Tee

Customize safety lanes around docks, work platforms and heavy machinery.
MODEL
NO.
DESCRIPTION STYLE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11166 In-Line Fitting Joining Tee 1 $16 $15  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Opening (Diameter): 1 15/16"
FEATURES:
  • Powder coated
  • Set screws are pre-installed on the fitting.
    • 3/16" Hex key to tighten set screws is included with H-11160 Baseplate.
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:53:28 AM; USWEB31