Rail for Modular Steel Safety Railing - 4'

Customize safety lanes around docks, work platforms and heavy machinery.
  • Horizontally connect to posts. Cut to desired length.
  • Heavy-duty 1 7/8" diameter steel rail.
  • Corrosion-resistant OSHA yellow powder-coated finish.
  • Use with Post, Base Plate and Fittings. Sold separately.
MODEL
NO.
DESCRIPTION LENGTH WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11161 Rail 4' 8 $32 $31  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Length (Actual): 46"
MATERIAL:
  • 11 gauge pre-galvanized steel
FEATURES:
  • UV resistant
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:24:41 PM; USWEB26