Post for Modular Steel Safety Railing - 42"

Customize safety lanes around docks, work platforms and heavy machinery.
  • Support and secure rails 42" high.
  • Heavy-duty 1 7/8" diameter steel post.
  • Corrosion-resistant OSHA yellow powder-coated finish.
  • Use with Base Plate, Rails and Fittings. Sold separately.
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11159 Post 42" 7 $29 $28  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Height (Actual): 40"
MATERIAL:
  • 11 gauge pre-galvanized steel
FEATURES:
  • UV resistant
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:35:52 AM; USWEB7