Heavy Duty Safety Bollard - 6.5 x 42", Fixed

Protect equipment from damage caused by forklifts and pallet trucks.
  • Sturdy steel bollard posts have removable black caps. Fill with concrete for extra strength.
  • 7 gauge steel.
  • Permanent installation.
  • Concrete installation kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIAM. HEIGHT MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 4+
H-11153F Heavy Duty 6.5" 42" 8 x 8" 52 $160 $150  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Mounting Plate:
    • Holes: 1 1/4 x 7/8"
    • Distance Between Holes (Center to Center): 6"
    • Distance Between Hole & Corner of Plate: 7/8"
THICKNESS:
  • Mounting Plate: 0.4"
MATERIAL:
  • Cap: ABS resin
FEATURES:
  • Powder coated
USAGE:
  • Not impact tested or rated.
  • Not UV resistant. Will fade over time with consistent sun exposure.
  • If filling with concrete, anchor bollard then fill with approximately 0.67 cu ft.
  • Not intended for asphalt.
SPECIFICATIONS:
  • Not Schedule 40 or 80 Pipe.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2121 Concrete Installation Kit for Safety Guards
  • H-6289 Safety Bollard Steel Chain - 10'
PARTS:
  • H-11156 Black Plastic Cap for 6.5" Heavy Duty Safety Bollards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:01:51 AM; USWEB7