Café Stool - White

Grab a coffee and rest your buns. Chic contoured design.
  • 1" thick steel tube legs provide excellent stability.
  • Durable, 1/2" thick laminated plywood with waterfall edge.
  • Built-in handle for easy stacking. Stacks up to 4 high.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 12+
H-11143W Laminated Plywood 16 x 15" 300 30" 4 13 $150 $140  ADD
SOLD IN CARTON QUANTITIES

EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Seat (Actual): 16 x 15 1/4" (W x D)
  • Overall: 19 x 21 3/4 x 35 1/4" (W x D x H)
  • Back (Height): 5 1/2"
  • Frame (Actual Diameter): 7/8"
MATERIAL:
  • Back/Seat:
    • Core: Plywood
    • Surface: High pressure laminate
    • Edge: Clear lacquer
    • Frame: Chrome plated steel tube
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 04:02:25 PM; USWEB25