Metro Deluxe Café Table - 42 x 42", Walnut

Complementary café tables for urban office spaces.
  • 1" thick laminate top with beveled edge.
  • Scratch-resistant and easy to clean. 30" high.
  • Sturdy, round steel base with 3" diameter steel column.
  • Stackable Chairs available.
MODEL
NO.
SHAPE DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-11131 Square 42 x 42" 100 $325 $315  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 41 3/8 x 41 3/8 x 29 1/2" (L x W x H)
  • Base: 22 7/8 x 28 1/2" (Diam x H)
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:58:00 AM; USWEB32