3M DBI-SALA® Delta Safety Harness

Slip on fast and easy. One piece, tangle-free design. Gets the job done.
  • Adjustable sizing knob for quick, secure fit.
  • Lightweight and durable for all-day use.
  • Includes trauma safety straps between harness webbing.
  • Stand-up back D-ring allows quick and easy lanyard connection.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.
Meets ANSI Z359.1
MODEL
NO.
DESCRIPTION SIZE WEIGHT
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-11085 Delta Universal 420 lbs. $225 $220 $215  ADD
MODEL NUMBER:
  • 3M: 1102000
MATERIAL:
  • 100% Polyester webbing
CAPACITY:
  • Weight capacity in the chart is manufacturer's testing capacity.
  • Meets ANSI 310 lb requirement, listed on the tag.
STYLE:
  • 5 Adjustment Points
USAGE:
  • Remove from service immediately after a fall.
  • For industrial and occupational use only. 
SPECIFICATIONS:
  • Meets OSHA 1926.502
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:14:50 PM; USWEB31