Integrated LED Head - 20 Watt

Light up dark trailers and dock areas for safe loading and unloading.
  • Bright integrated LED light is cool to the touch.
  • 100,000 hour life. Tough polycarbonate lens.
  • IP65 rated.
  • 2' power cord. Plug into Dock Light Arms or use as stand-alone light source.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION WATTS LUMENS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11082 Integrated LED Head 20 2,400 4 $130 $125  ADD
DIMENSIONS:
  • Diameter:
    • Head: 5 1/2"
    • Lens: 4 3/8"
MATERIAL:
  • Aluminum
TEMPERATURE:
  • Operating: -40° to 122° F
FEATURES:
  • Light head has an on/off switch on the bottom.
SPECIFICATIONS:
  • 100 - 277 V
  • Color Temperature: 5000K
  • 3-Prong plug
  • (20) Integrated LED bulbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:28:12 PM; USWEB5