Jet-Stream Fan - 30"

INDOOR/OUTDOOR

Blast air up to 200 feet away. Highly recommended to cool down aisles and loading docks.
  • 2 aluminum blades. 1 speed. 115 volts.
  • IP55 rated for outdoor use.
  • Durable polypropylene housing with included yoke mount. Tilting head directs airflow.
  • CSA listed.
  • Optional Wall Bracket and Mobile Pedestal available.
1 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AIR FLOW
DISTANCE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11063 30" 373723" 200' 1 12,000 94 $1,695 $1,650  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head (Actual): 36 3/4 x 36 3/4 x 22 5/8"
  • Yoke Mounting Hole (Diameter): 3/4"
  • Power Cord (Length): 12'
SPECIFICATIONS:
  • 13.1 amps
  • Decibel Rating:
    • At 20': 82.2 dB
    • At 3': 85.5 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:09:44 PM; USWEB14