3M AE GEN II Glue Gun - 12", 250 Watt

General purpose for small volume carton sealing and product assembly.
  • Precise control for smooth, even application.
  • Rugged, compact and lightweight.
  • Heats up to 380°F in 6 minutes.
  • Use with 1/2" Uline or 3M Glue Sticks.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS MAXIMUM
TEMPERATURE
OUTPUT
LBS./HR.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-11043 1/2" 3M AE GEN II 250 380°F 4 $192 $187 $181  ADD
DIMENSIONS:
  • Overall: 10 1/2 x 2 x 9"
  • Cord Length: 10'
COMPATIBILITY:
  • Only works with 1/2" hot melt/high temperature glue sticks.
SPECIFICATIONS:
  • 120 V
  • UL certified
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:33:51 AM; USWEB12