Standard Hardwood Rubber End Dolly - 3" Casters, 600 lb Capacity

The everyday dolly. Recommended for offices, schools and commercial movers.
  • Rubber ends are nonslip for heavier items like filing cabinets.
  • Four 3" rubber swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-1104 Rubber 30 x 18" 3" Rubber 600 13 $50 $46  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Height:
    • Deck Bottom: 3 5/8"
    • Deck Top: 4 3/8"
    • Raised End: 5 5/8"
  • Boards:
    • Rubber Capped: 18 x 2 3/4 x 1 1/8" (Not including rubber)
    • Non-rubber Capped: 30 x 3 1/4 x 3/4"
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1543-3CAST Rubber Caster for Hardwood and Solid Top Dollies - 3 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:19:53 PM; USWEB27