Uline Secondary Single-Bottle Eyewash Station - 32 oz Capacity

SECONDARY

Quickly flush your eyes in emergency situations before you locate a primary eyewash station.
  • Includes: Starter bottle(s) of saline solution, wall-mount station and hardware.
  • Saline Refill available.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
TOTAL
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11039 32 oz. Single-Bottle Station 14114" 32 oz. $38 $36  ADD
DIMENSIONS:
  • Bottle: 8 1/2 x 4" (H x Diameter)
MOUNTING HARDWARE: 
  • (4) Regular screws 
SHELF LIFE:
  • 36 months from date of manufacture. 
    • Guaranteed 12 months remaining shelf life.
TEMPERATURE: 
  • Freezing Point: 32° F
    • If saline freezes it must be discarded.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:26:18 PM; USWEB9