Container Ramp - 60 x 60", 15,000 lb Capacity

FORKLIFT USE

Safely load and unload shipping containers at ground level.
  • Forklift maneuverability: loops flip up for easy forklift access.
  • Nonslip diamond plate surface; side curbs stop runoffs.
  • Full-width steel stiffener and chains keep ramp safely in place.
  • Heavy-duty all-welded steel construction.

    Container Ramps
OSHA Compliant. ANSI Certified.
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-11031 60 x 60" 15,000 497 9" $2,225  ADD
    *Usable width about 6" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between ground and container.

Drop ships in 2 days from TX
DIMENSIONS:
  • Curb Height: 4"
  • Curb Width: 3"
  • Forklift Loops:
    • Width (Inside): 11"
    • Length Between Loops: 28"
THICKNESS:
  • Steel/Locking Chains: 5/16"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30.
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
02/22/2026 12:52:54 PM; USWEB25