Master® Confined Space Fan - 12"

Ventilate confined spaces, manholes, tanks and construction sites.
  • Pull in clean air to cool, dry or circulate. Extract air to remove fumes and dust.
  • Durable, corrosion-resistant polyethylene housing.
  • Built-in handles for transport.
  • Removable duct canister with 25' of flexible ducting.
  • 14' power cord.
ETL/C-ETL LISTED
MODEL
NO.
DIMENSIONS
W x L x H
FAN
SIZE
HP CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11023 174219" 12" 1 1,970 6.5 50 $780 $765  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual): 16 3/4 x 42 x 19" (W x L x H)
  • Ventilator: 16 3/4 x 17 x 19" (W x L x H)
  • Canister:
    • Overall: 15 3/8 x 25 x 17" (W x L x H)
    • Diameter:
      • Outside: 14 9/16"
      • Inside: 14 1/8"
  • Duct (Diameter):
    • Outside: 11 7/8"
    • Inside: 11 5/8"
MATERIAL:
  • Blades: Polypropylene
  • Wire Guards: Powder coated steel
  • Ducting: Single-ply, PVC Vinyl coated Polyester fabric with 15 gauge spring steel wire helix.
FEATURES:
  • Totally enclosed motor
SPECIFICATIONS:
  • 748 W
  • RPM (Revolutions per Minute): 3,450
  • 60 Hz
  • Decibel Rating: 82 dB
  • Cord:
    • 14 gauge
    • Type: SJT
USAGE:
  • Not intrinsically safe or explosion proof.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-11027 Duct Canister with Ducting for 12" Confined Space Fan
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:39:24 AM; USWEB29