Master® Confined Space Fan - 8"

Ventilate confined spaces, manholes, tanks and construction sites.
  • Pull in clean air to cool, dry or circulate. Extract air to remove fumes and dust.
  • Durable, corrosion-resistant polyethylene housing.
  • Built-in handles for transport.
  • Removable duct canister with 25' of flexible ducting.
  • 14' power cord.
ETL/C-ETL LISTED
MODEL
NO.
DIMENSIONS
W x L x H
FAN
SIZE
HP CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11022 133815" 8" 1/3 930 2.1 30 $530 $505  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual): 12 1/2 x 38 x 14 1/2" (W x L x H)
  • Ventilator: 12 1/2 x 13 x 14 1/2" (W x L x H)
  • Canister:
    • Overall: 14 1/2 x 25 x 12" (W x L x H)
    • Diameter:
      • Outside: 10 3/4"
      • Inside: 10 1/2"
  • Duct (Diameter):
    • Outside: 8 1/4"
    • Inside: 7 7/8"
MATERIAL:
  • Blades: Polypropylene
  • Wire Guards: Powder coated steel
  • Ducting: Single-ply, PVC Vinyl coated Polyester fabric with 15 gauge spring steel wire helix.
SPECIFICATIONS:
  • 242 W
  • RPM (Revolutions per Minute): 3,400
  • 60 Hz
  • Decibel Rating: 73 dB
  • Cord:
    • 18 gauge
    • Type: SJT
    • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:17:41 PM; USWEB31