Column Protector - 12" Square, Red Mini

Immediately stop damage to your warehouse columns.
  • It pops! Stands out in your warehouse.
  • 24" height. Fits under fire extinguishers.
  • Lightweight 2-piece poly bumpers install in seconds with hook-and-loop straps.
  • Heavy-duty polyethylene construction.
  • Stackable for added protection.
  • Fits square, round and I-beam columns.

    Column Protectors
MODEL
NO.
FITS COLUMN DIMENSIONS
DIAM. x H
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11006 12" Square 26 x 24" $240 $225  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Width: 24"
  • Depth: 24" 
  • Overall Diameter (Corner to Corner): 26"
  • How to Measure:
    • Measure the width and depth of building column.
    • If width and depth differ, choose a column protector based on the larger dimension.
SPECIFICATIONS:
  • Impact Rating: Tested to withstand 8,500 lbs at 5 mph.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5254 Straps for Column Protector
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:55:55 AM; USWEB28