Forklift Carpet Pole - Fork Mount, 108"

Convert your forklift to safely move heavy rolls of carpet and paper.
  • Slides easily onto existing forks.
  • Secures with safety chain.
  • Fits forks up to 2 1/2" thick.
  • Heavy-duty welded steel construction with tapered tip.
  • Rotatable pole to ensure even wear over time.

    Forklift Carpet Pole - Fork Mount
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
POLE
LENGTH
POLE
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-10988 Fork Mount 2,500 108" 3/4" 390 $1,800  ADD
DROP SHIPS IN 3 DAYS FROM IN
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
LEAD TIME:
  • Orders for 3 or more units have extended lead times.
DIMENSIONS:
  • Overall (Length): 137 3/8"
  • Mounting Plate: 29 3/4 x 34 x 7 1/4" (L x W x H)
  • Horizontal Center of Gravity: 48 1/8"
  • Vertical Center of Gravity: 3 1/16"
  • Safety Chain (Length): 56"
CAPACITY:
  • Lost Load: 375 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/26/2026 02:16:59 AM; USWEB11