Forklift Carpet Pole - Carriage Mount, 120"

Convert your forklift to safely move heavy rolls of carpet and paper.
  • Fits Class II carriages without forks.
  • Secures with spring-loaded locking pin.
  • Heavy-duty welded steel construction with tapered tip.
  • Rotatable pole to ensure even wear over time.

    Forklift Carpet Pole - Carriage Mount
MODEL
NO.
DESCRIPTION CAPACITY
(LBS.)
POLE
LENGTH
POLE
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-10987 Carriage Mount 2,200 120" 3/4" 310 $1,150  ADD
DROP SHIPS IN 3 DAYS FROM IN
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
LEAD TIME:
  • Orders for 3 or more units have extended lead times.
DIMENSIONS:
  • Overall (Length): 126 1/4"
  • Backplate: 5 3/4 x 11 1/2 x 20 1/2" (D x W x H)
  • Horizontal Center of Gravity: 43 3/16"
  • Vertical Center of Gravity: 7 3/16"
CAPACITY:
  • Lost Load: 298 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
08/31/2026 07:50:04 AM; USWEB7