Rug Doctor® Carpet Cleaner

Clean carpets in motels, small offices and waiting rooms.
  • Powerful 27 psi pressure jets and triple action brush deep clean carpet fibers.
  • 2-stage motor sucks up dirty water and cleaning solution for quick drying.
  • 22' cord and 7 1/2" polypropylene wheels.
  • 2.6-gallon solution tank. 3.1-gallon recovery tank.
  • Upholstery Tool and Oxy Deep Carpet Cleaner sold separately.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10972 Rug Doctor® 44 12.5 12" 39 $750  ADD
DIMENSIONS:
  • Path Width in the chart refers to the width of vacuum.
  • Cleaning Path (Width): 10 3/4"
  • Handle: 24 x 12 x 37" (L x W x H)
  • Wheels (Width): 1 1/2"
MATERIAL:
  • Body: Polypropylene
FEATURES:
  • Proprietary vibrating brush that cleans all sides of carpet fibers.
USAGE:
  • For drier carpet, may do 1 cleaning pass and 1-2 additional passes using suction only.
SPECIFICATIONS:
  • Pump Pressure (Actual): 26.8 psi
  • Vac Motor: 1.74 HP (1300W)
  • 115 VAC
  • Noise Level: 88 dbA
  • Vacuum Waterlift: 90"
  • CRI Rating: Gold
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10973 Rug Doctor® Upholstery Tool and Hose
  • S-25570 Rug Doctor® Oxy Deep Carpet Cleaner
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:15:38 PM; USWEB12