Wire Mesh Wall File

Keep desktops clean, clear and clutter-free.
  • Hold frequently used files within reach.
  • Easily hangs from tops of partitions and doors up to 1.9" thick.
  • Black wire mesh design with smooth rolled edges.
  • Includes screws for optional fixed wall mounting.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE EACH IN STOCK
SHIPS TODAY
4 12+
H-10964 Wall File 14511" 4 $22 $20  files ADD
DIMENSIONS:
  • Overall (Actual): 13.98 x 5.34 x 11.34" (W x D x H)
  • Usable:
    • Top: 13.75 - 14 x 3.5" (W x D)
    • Bottom: 12.88 x 1.88" (W x D)
    • Height: 6.25 - 8.13"
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:19:38 PM; USWEB26