Collapsible Stretcher

Lift and carry sick or injured workers.
  • Lightweight aluminum poles with rubber feet and PVC stretcher sheet.
  • Double folds to 40 x 4 x 7" for compact storage. 2" wide PVC patient straps.
  • Includes vinyl-coated canvas bag for easy storage and transport.
MODEL
NO.
DESCRIPTION SIZE
L x W
WT. CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10961 Collapsible Stretcher 81 x 21" 350 13 $175 $170  ADD
DIMENSIONS: 
  • Open: 81 x 21 1/2 x 7"
  • Folded: 40 x 4 x 7"
CAPACITY: 
  • 350 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:39 PM; USWEB25