Tornado® Portable Blower with Handle

Quickly dry damp floors and carpets in offices, warehouses, hotels and schools.
  • Adjustable kickstand directs airflow from floor level to 90°.
  • Stackable design for easy storage and portability.
  • 3 speeds. 120 volts.
  • Telescopic handle and wheels for easy maneuvering.
MODEL
NO.
DESCRIPTION HP CFM AMPS CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10948 Portable Blower w/Handle 0.6 2200/2800/3000 4.4 20' 24 $380 $370  ADD
DIMENSIONS:
  • Overall: 15 x 18 x 18" (W x D x H)
  • Handle: Extends to 37 1/4"
MODEL NUMBER:
  • Tornado®: 98786
FEATURES:
  • Adjustable: 0°, 30° (kickstand) and 90° (lay on back)
  • Also dries walls, paint, ceilings, etc.
SPECIFICATIONS:
  • Noise Rating: 66 dBA
  • Actual: 4.35 amps
  • 3-Prong Plug
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10952 Fan Assembly for Portable Blowers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:41:21 AM; USWEB12