3M TC/TC-Q Glue Gun - 58", 250 Watt

Ribbed glue stick provides constant glue flow for easier output. No drips.
  • Ergonomic, soft-grip handle for comfort and less hand fatigue.
  • Rugged, lightweight gun weighs less than 2 lbs.
  • Heats up to 380°F in 6 minutes.
  • Use with 3M TC/TC-Q Glue Sticks.
MODEL
NO.
USES
STICKS
DESCRIPTION WATTS TEMPERATURE
RANGE
OUTPUT
LBS./HR.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-10947 5/8" TC/TC-Q 250 380°F 4 $248 $237 $226  ADD
DIMENSIONS:
  • Overall: 10 1/2 x 2 x 9" (L x W x H)
  • Cord Length: 10'
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • 120 V
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:31:16 AM; USWEB11