Plastic Platform Truck with Pneumatic Wheels - 24 x 48"

Virtually maintenance free. Use in any office, warehouse or shop.
  • Solid plastic deck won't warp, chip, dent or rust.
  • Rounded corners protect walls and furniture.
  • 8" casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10923BL 24 x 48" 1,200 lbs. Pneumatic 79 $410 $390  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Floor to Bottom of Deck: 9 3/4"
    • Floor to Top of Deck: 12 3/4"
    • Handle (Top of Deck to Top of Handle): 28"
  • Steel Platform Reinforcements (2): 1 1/2 x 1"
MATERIAL:
  • Handle: Powder coated steel
  • Deck: HDPE Foam (High Density Polyethylene)   
FEATURES:
  • Removable handle
    • Can be permanent by tightening bolts.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10927 Handle for Plastic Platform Trucks - 24"
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:19:26 AM; USWEB5