Peanut Dispenser Special Offer - Biodegradable Peanuts

Special Offer - Save $44

Includes 20 Cubic Foot Peanut Dispenser and two 7 cubic foot bags of Uline Biodegradable UPSable Peanuts.
  • Packing peanuts decompose in water leaving no toxic waste.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-10915 20 cu. ft. Dispenser and
2 Starch Peanut Bags
$215  ADD
USAGE:
  • Recommended for dispensing peanuts only.
  • Not recommended to hang from drop or false ceilings.
  • Store peanuts in closed containers to discourage rodents and other pests.
  • Disposal:
    • Peanut is water soluble and septic safe.
    • Dispose via wastewater drains or discard with general refuse.
DIMENSIONS:
  • Top: 40 x 40"
  • Length from Top to Bottom of Nozzle: 76"
  • Hose: 12 x 5" (L x Diam)
  • Metal Valve (Included): 5" 
CLEANING INSTRUCTIONS:
  • Bag: Hand wash cold and line dry.
MOUNTING INFORMATION:
  • Comes with S hook.
  • To calculate space needed between ceiling and top of table:
    • Bag height of dispenser + length of flex hose + height of box, etc on top of table.
  • Pulleys are mounted separately:
    • One directly above bag on ceiling. 
    • Other to side of bag, also on ceiling.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:45:24 PM; USWEB13