Uline Heavy Duty Bag Taper - 58" Capacity

Heavy Duty. 5/8" throat seals heavy mil bags.
MODEL
NO.
DESCRIPTION CORE
SIZE
MAX. TAPE
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
H-109 Heavy Duty 3" 5/8" 3 $43 $40 $38  ADD
DIMENSIONS:
  • Unit Height: 8 1/8"
  • Base: 7 1/8 x 3 3/8"
COMPATIBILITY:
  • Flat Poly Bags (Maximum Width):
    • 1 mil: 36"
    • 2 mil: 24"
    • 3 mil: 18"
    • 4 mil: 12"
    • 6 mil: 10"
  • Not compatible with 8 mil Poly Bags (too thick).
FEATURES:
  • Trimmer can be disconnected and used just for sealing.
  • Can be wall mounted.
USAGE:
  • Length of tape cannot be adjusted.
  • Use slow and steady motions when applying tape.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-109B Replacement Tape Cutting Blade for Uline Heavy Duty Bag Taper
  • H-109C Tape Core for Heavy Duty Bag Taper
  • H-109D Replacement Bag Trimmer Blade for Uline Heavy Duty Bag Taper
  • H-109ES Elbow Spring for Uline Heavy Duty Bag Taper
  • H-109SP Spring for Uline Heavy Duty Bag Taper
  • H-109WH Gear Wheel for Uline Heavy Duty Bag Taper
  • H-596-RSCREW Roller Screw for 3" Uline Side Loader Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:03:20 PM; USWEB14