Little Giant® Velocity Multi-Function Ladder - 19'

Four ladders in one to provide maximum flexibility.
  • Easily converts between step ladder, extension ladder, stairway ladder and scaffold bases.
  • Versatile choice for painters, landscapers and do-it-yourselfers.
  • Lightweight, telescoping aluminum frame.
  • Tilt-and-roll wheels for easy transport.

    Multi-Function Ladders
Type 1A. Meets ANSI and OSHA standards.
MODEL
NO.
HEIGHT LOAD
CAPACITY
STANDING HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
TWIN STEP EXTENSION SCAFFOLD BASE 1 2+
H-10891 19' 300 lbs. 5-9' 11-19' 1-3' 39 $440 $425  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Closed: 67 1/2 x 27 x 8" (H x L x W)
  • Width:
    • Rails: 2 1/2"
    • Flange: 1 1/4"
    • Rungs: 1"
CAPACITY:
  • Twin Step Mode: 300 lbs per side
USAGE:
  • Not for use near electricity.
  • Adjust height with four outer ladder locks.
  • Adjust angle with spring assisted top hinge lock.
  • To Adjust to Scaffold Mode: 
    • H-10892 Trestle Bracket required.
    • Scaffolding plank is not included.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10892 Trestle Brackets for Velocity™ Multi-Function Ladders
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:24:22 AM; USWEB7