Cambro® Insulated Transport Container - 4 Half Pans

Deliver fresh, ready-to-serve meals. Recommended for restaurants, catering and delivery services.
  • Keeps food hot or cold for 4+ hours. NSF listed.
  • Lightweight, durable polypropylene foam.
  • Built-in carrying handles.
  • Use with Aluminum Steam Table Pans and Dolly.
MODEL
NO.
DESCRIPTION CAPACITY OUTSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10855 Top Loading 4 Half Pans 151312" 2 $57 $55  ADD
DIMENSIONS: 
  • Outside (Actual): 15.4 x 13 x 12.4" (L x W x H)
  • Inside: 13 x 10.6 x 10" (L x W x H)
THICKNESS: 
  • Box: 31 mm
  • Lid: 29 mm
TEMPERATURE: 
  • -40° to 248° F 
FEATURES: 
  • Dishwasher safe
CAPACITY: 
  • 3": (4) Pans High 
  • 4": (2) Pans High
  • 6": (1) Pan High
  • 8": (1) Pan High 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:20:10 AM; USWEB29