Bill Counter with Value Count

Manage your cash flow with fast, accurate counting.
  • Counts total dollar value for one type of bill at a time. (Example: Place a stack of $1 bills first, it will calculate the total value, and then move to the stack of $5 bills.)
  • Batches into smaller piles of bills.
  • Catches counterfeits with UV and magnetic ink detection.
  • Handles U.S. currency only.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
HOPPER
CAPACITY
COUNTING
SPEED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10850 Bill Counter
w/Value Count
11108" 400 bills 1,400 bills
per min.
12 $400 $390  ADD
USAGE: 
  • Does not identify different types of bills.
    • Counts only one denomination at a time. 
    • Do not mix bill denominations.
  • Will not detect a missing strip in the bills. 
  • Cannot guarantee a bill is genuine/counterfeit due to:
    • Direct sunlight exposure
    • Worn bills
    • Excessively dirty bills
    • Highly advanced counterfeiting techniques
APPEARANCE: 
  • Style may vary. 
FEATURES: 
  • Includes auto-start feature.
  • Error Alert: Audio and visual alert system. 
  • Operating Modes: Count, Add, Batch, Add + Batch.
  • ValuCount: Calculates the dollar value of count. 
SPECIFICATIONS: 
  • Power Source: 110 VAC
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:05:39 PM; USWEB11