Foam Bumper Guard Bulk Roll - Type E, Adhesive Corner Guard

INDOOR/OUTDOOR

Protect employees from sharp edges in your warehouse.
  • Polyurethane foam with self-adhesive strips.
  • For longer runs. Cut with a miter saw.

    Foam Bumper Guards
    Bumper guard sideview
MODEL
NO.
TYPE DESCRIPTION LENGTH PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10843 E Corner Guard 196" $175 $165  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Length (Actual): 196 1/4"
  • Diameter: 1.02"
MATERIAL:
  • Adhesive: Durable acrylic
TEMPERATURE:
  • -40° to 212° F
SPECIFICATIONS:
  • Fire Classification: B2 according to DIN 4102 & UL 94HB/10 mm
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:18:51 PM; USWEB5