Clear Acrylic Trays

Showcase tempting treats in bakeries and cafés.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x L x H
QTY./
CTN
PRICE PER TRAY IN STOCK
SHIPS TODAY
12 24+
H-10826 Clear Acrylic Trays 20131" 12 $20 $19  ADD
DIMENSIONS: 
  • Outside (Actual): 20 1/4 x 13 1/4 x 1" (W x L x H)
  • Inside: 17 3/4 x 10 3/4" (W x L)
THICKNESS: 
  • 2.5 mm
TEMPERATURE: 
  • Maximum: 158° F 
FEATURES: 
  • Freezer safe
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:45:58 PM; USWEB27