Bakery Display Case - Rear Loading

Showcase tempting treats in bakeries and cafés.
  • Clear acrylic case with 3 removable trays.
  • Hinged rear door for easy reloading.
  • Rubber feet keep case from sliding.
  • Ships flat. Easy assembly.
  • Additional Clear Acrylic Trays, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10825 Display Case 211715" 25 $235 $225  ADD
DIMENSIONS: 
  • Tray (Inside): 17 3/4 x 10 3/4" (W x L)
  • Space Between Trays: 3 1/4" 
THICKNESS: 
  • Tray: 2.5 mm
TEMPERATURE: 
  • Tray (Maximum): 158° F 
FEATURES: 
  • Magnetic closure to keep door securely closed. 
  • Freezer safe.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:22:56 PM; USWEB7