Zebra ZT231 Industrial Barcode Printer

Full-size performance at an affordable price.
  • Prints both direct thermal and thermal transfer labels.
  • Ideal for on-demand shipping, inventory or barcode labels.
  • Rugged metal case with 4.3" full-color, touch screen display.
  • Half-size window to check labels at a glance.
  • Compatible with Windows®-based software/systems.
  • Use with Industrial Barcode Labels and Label Software.
  • Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-10807 ZT231 203 dpi 12"/sec. 4.09 x 157" 256MB SDRAM/
256MB Flash
USB, Serial &
Ethernet
$1,277 $1,251  ADD
Drop ships in 3 to 5 days from KY.
DIMENSIONS:
  • 9 1/2 x 17 x 11" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 11.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cables for Printers Purchased from Uline:
    • 6' 9-pin Serial: H-1013
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZT23142-T01000FZ
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-10768 Industrial Thermal Transfer Ribbons - Wax/Resin, 5.12" x 1,476'
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 1,476'
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 1,476'
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 1,476'
  • S-11313 Industrial Thermal Transfer Ribbons - Wax, 4.17" x 1,476'
  • S-11321 Industrial Thermal Transfer Ribbons - Wax/Resin, 1.57" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-21833 Industrial Thermal Transfer Ribbons - Wax/Resin, 6.50 x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons for Zebra Printers - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6937 Industrial Thermal Transfer Ribbons - Wax, 1.57" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 984'
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 984'
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'
Add to Shopping List
08/28/2026 05:25:01 AM; USWEB14