Big Daddy Crowd Control

EXTENDS UP TO 75'

Block off entire areas in warehouses and factories.
  • ABS plastic housing with 2" wide self-retracting belt. Connects to all common posts.
  • Housing unit swivels so belt can be pulled out at any angle.
  • Mounting hardware and receiver clip included.
MODEL
NO.
DESCRIPTION UNIT HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-10795 Wall Mount with Retractable
Black/Yellow Belt
9" 75' 15 $325 $300  ADD
DIMENSIONS: 
  • Overall: 8 x 10 1/2 x 9 1/8" (W x D x H)
  • Steel Mounting Plate: 5 1/8 x 7 7/8" (W x H)
MATERIAL: 
  • Belt: Nylon 
USAGE: 
  • Indoor use only. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:39:39 PM; USWEB13