ESD Wire Cart

Prevent static shock of valuable electronic parts while on the move.
  • Recommended for labs, manufacturing and repair shops.
  • Conductive casters and 15" drag chain provide constant grounding.
  • Adjustable shelf height.
  • Easy to clean. Won't collect dirt.
  • 5" locking swivel casters.
  • Optional Wire Shelving Accessories available.
MODEL
NO.
SHELF DIM.
L x W
OVERALL DIM.
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10766 36 x 24" 482441" 2 1,000 50 $340 $325  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall dimensions listed in the chart include handles and casters.
  • Top Shelf Height: 32"
  • Max Height Between Shelves: 18 3/4"
  • Caster (Width): 1 1/4"
MATERIAL:
  • Cart:
    • Chrome-plated carbon steel.
    • Rust resistant, not rust proof.
  • Casters:
    • Core: Conductive Polypropylene
    • Wheel: Conductive Thermoplastic Rubber
FEATURES:
  • Shelves adjust in 1" increments.
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
REPLACEMENT CASTERS:
  • 5" Conductive, Swivel with Brake (Set of 4): H-10767
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10767 Conductive Casters for ESD Wire Carts - Swivel with Brake, 5 x 1 1/4"
  • H-1419HNDL Handle for Chrome Heavy-Duty Wire Carts - 24"
  • H-4276 ESD Grounding Kit
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:03:11 PM; USWEB9