Gas Cylinder Rack - 3 Cylinder Capacity

Safely store gas cylinders in manufacturing plants and machine shops.
  • 11-gauge, 2" square steel tubing. Powder-coat finish.
  • Chains secure cylinders up to 12" in diameter.
  • Easily swap out empty cylinders.
  • Bolt to floor for extra stability.
  • Meets NFPA and OSHA standards.
  • Mounting hardware included.
  • Add-On Bay available.
MODEL
NO.
CYLINDER
CAPACITY
DESCRIPTION OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10746 3 1 Wide x 3 Deep 163830" 92 $550 $525  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Inside: 12 x 36 x 30" (W x D x H)
INCLUDES:
  • (6) 20" Chains with carabiners
  • (4) Concrete anchors
  • Note: Cylinders not included.
COMPATIBILITY:
  • For use with vertical cylinders.
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:26 PM; USWEB26