Gas Cylinder Rack - 10 Cylinder Capacity

Safely store gas cylinders in manufacturing plants and machine shops.
  • 11-gauge, 2" square steel tubing. Powder-coat finish.
  • Chains secure cylinders up to 12" in diameter.
  • Easily swap out empty cylinders.
  • Bolt to floor for extra stability.
  • Meets NFPA and OSHA standards.
  • Mounting hardware included.
MODEL
NO.
CYLINDER
CAPACITY
DESCRIPTION OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10745 10 5 Wide x 2 Deep 722630" 233 $1,175 $1,125  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Each Bay (Inside): 12 x 24 x 30" (W x D x H)
INCLUDES:
  • (20) 20" Chains with carabiners
  • (12) Concrete anchors
  • Note: Cylinders not included.
COMPATIBILITY:
  • For use with vertical cylinders.
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:12:30 PM; USWEB9