Cargo Corner Protectors - 8 x 8 x 10", Blue

Prevents cargo straps from crushing your load. Raised edges secure straps.
  • Extra-large size to evenly distribute strap pressure.
  • Protects tie-down webbing from damage.
  • Tough, weather-resistant HDPE plastic.
  • Works with straps up to 4 1/2" wide.
MODEL
NO.
SIZE
H x D x W
FITS TIE-DOWN
WIDTH
COLOR PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-10744 8810" Up to 4 1/2" Blue $9.75 $9.50 $9.25 $9.00  ADD
DIMENSIONS:
  • Strap Opening: 4"
  • Between Ridges: 4 1/2"
USAGE:
  • Webbing must be threaded through the opening.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:54 PM; USWEB14