Outdoor Safety Cabinet - Manual Doors, 90 Gallon

Weatherproof storage to keep aerosols, gasoline and flammable liquids safe.
  • Double wall 18-gauge steel with stainless steel 3-point locking system.
  • Durable weather and UV-resistant urethane finish.
  • Forkliftable.
  • Sloped roof with 2 3/4" overhang sheds rain and snow.
  • Meets NFPA, OSHA and FM Standards.
  • Self-Closing Cabinet - Required in certain states and municipalities.

Information Option is unavailable; the next option is selected
MADE IN THE USA
15 YEAR WARRANTY
MODEL
NO.
OUTSIDE DIMENSIONS
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 2+
H-10737M 433171" 90 2 532 $3,250 $3,200  ADD
OSHA code 29 CFR 1910.106 states that no more than 60 gallons may be Class I, Class II or Class III liquids

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (With Feet): 47 1/4 x 31 x 69" (W x D x H)
  • Inside: 39 3/4 x 27 1/2 x 61 1/2" (W x D x H)
  • Welded Forklift Channels (Inside): 7 x 3 3/8"
  • Floor Mounting Holes (Diameter): 7/8"
  • Shelves: 39 1/2 x 26 1/2"
MATERIAL:
  • Shelves: Galvanized Steel
  • Floor Mounting Plate: 7 gauge steel
FEATURES:
  • Water resistant seals
  • Continuous piano hinge
  • Keyed alike
  • Shelves adjust in 5" increments.
CAPACITY:
  • Shelves: 500 lbs
INCLUDES:
  • (2) Keys
  • (2) Vent plugs
MOUNTING HARDWARE:
  • Floor mounting hardware not included.
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10738 Additional Shelf for Outdoor Safety Cabinets - 90 Gallon
  • H-8712 Keys for Outdoor Safety Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:43:20 PM; USWEB25