Crowd Control Magnetic Light

Light it up! Bright LED light increases safety in parking lots and work zones.
  • Strong magnet attaches to Retractable Crowd Control Posts.
  • Weather-resistant for outdoor use.
  • 3 settings. On, flashing, off.
  • Uses 3 AAA Batteries, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
H-10726 LED Magnetic Light 3/4 x 3" 2 $50 $45  ADD
DIMENSIONS:
  • Base Diameter: 2.83"
INCLUDES: 
  • Round metal disc with 3m adhesive on one side. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:25 PM; USWEB13