Uline Combination Wrench Set - 7-Piece SAE

Always have the right wrench. Used by repairmen and mechanics.
  • Chrome-vanadium steel for life-long strength and durability.
  • 12-point closed end has non-slip grip for hard-to-turn fasteners.
  • Stamped sizes for easy identification.
  • Plastic storage case included.

    Sizes included:
    • 5/16"
    • 3/8"
    • 7/16"
    • 1/2"
     
    • 9/16"
    • 11/16"
    • 3/4"
Meets ASME Standards
MODEL
NO.
DESCRIPTION MEASUREMENT SIZE WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-10703 7-Piece Set SAE 5/16" - 3/4" 2 $34 $32  ADD
MATERIAL:
  • 40CRV Steel
FEATURES:
  • Chrome finish provides corrosion resistance.
  • Head Degrees: 15° (Offset)
  • Open End Type: Regular open end
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:48:57 PM; USWEB30