Combination Wrench Set - 7-Piece Metric

Always have the right wrench. Used by repairmen and mechanics.
  • Chrome-vanadium steel for life-long strength and durability.
  • 12-point closed end has non-slip grip for hard-to-turn fasteners.
  • Stamped sizes for easy identification.
  • Plastic storage case included.

    Sizes included:
    • 8 mm
    • 10 mm
    • 12 mm
    • 13 mm
     
    • 14 mm
    • 15 mm
    • 17 mm
Meets ASME Standards
MODEL
NO.
DESCRIPTION MEASUREMENT WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 4+
H-10702 7-Piece Set Metric 2 $34 $32  ADD
FEATURES:
  • Chrome finish provides corrosion resistance.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:16:40 PM; USWEB13