Gas Cylinder Wall Bracket - 3 Cylinder Capacity

Easy-to-use tank storage.
  • Polyester straps with steel buckles hold tanks in place.
  • Cushioned bumper guards for scratchless grip.
  • Fits 4-12" diameter cylinders.
  • Meets NFPA and OSHA Standards.
  • Mounting hardware not included.
MODEL
NO.
CYLINDER
CAPACITY
OUTSIDE DIMENSION
L x D x H
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10678 3 3624" 10 $90 $85  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall: 35 3/4 x 2 1/4 x 4 1/4" (L x D x H)
  • Straps: 1 1/2 x 56"
  • Mounting Holes (6): 3/8"
FEATURES:
  • Holes for optional chains.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10679 Polyester Strap with Cam Buckle for Gas Cylinder Wall Brackets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:03:44 AM; USWEB8