Gas Cylinder Wall Bracket - 1 Cylinder Capacity

Easy-to-use tank storage.
  • Polyester straps with steel buckles hold tanks in place.
  • Cushioned bumper guards for scratchless grip.
  • Fits 4-12" diameter cylinders.
  • Meets NFPA and OSHA Standards.
  • Mounting hardware not included.
MODEL
NO.
CYLINDER
CAPACITY
OUTSIDE DIMENSION
L x D x H
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10676 1 824" 4 $35 $32  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall: 8 x 2 1/4 x 4 1/4 " (L x D x H)
  • Strap: 1 1/2 x 56"
  • Mounting Holes (2): 3/8"
FEATURES:
  • Holes for optional chains.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:43:08 PM; USWEB5