Uline Electric Lift Table - 72 x 48", 5,500 lb

Prevent back strain. Powerful motor lifts heavy loads to a comfortable working height.
  • Lift and lower to desired height with simple push-button hand controls.
  • Durable steel platform with heavy-duty pump. 115V electric motor. 8' power cord.
  • Full perimeter safety guard keeps operator safe. Automatically stops table descent.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
MOTOR
HP
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10647 72 x 48" 5,500 3/4" 47" 1/2 1,540 $3,850  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from pallet with a crane, forklift or other suitable lifting device (not a pallet truck).
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Platform (Thickness): 2.7" 
SIZE:
  • Will not fit through standard doorway (32" clearance).
TEMPERATURE:
  • 41° - 113° F
FEATURES:
  • Lifting Speed:
    • 45 secs to fully raise.
    • 28 secs to fully lower.
USAGE:
  • Cannot be used with an extension cord. Must plug directly into outlet.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10649 Control Switch Box for Uline Electric Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:54:37 PM; USWEB31